Water Testing Equipment/Meters, 10 in H
- Mfr # AP0001.AT1102
- Zoro # G623358028
product price:Â
$
1,841.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10 in
Overall Depth
19 5/8 in
Test Parameters
pH/Alkalinity
Series
AT1000
Compatible Brand
Hach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP0001.AT1102
- Zoro #
- G623358028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 in
- Overall Depth
- 19 5/8 in
- Overall Width
- 10 1/2 in
Details
- Test Parameters
- pH/Alkalinity
- Series
- AT1000
- Compatible Brand
- Hach
- Includes
- Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers
- Product Type
- Titration Application Pack
- Compatible Series
- TitraLab AT1000
- Item
- Water Testing Equipment & Meters
- Compatible Manufacturer Part Number
- AT1102, AT1112, AT1122, AT1222
Description
Water Testing Equipment/Meters,10 in H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.