Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 12 in H
- Mfr # AP0003.AT1112
- Zoro # G623355928
product price:Â
$
4,061.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
AT1112, AT1122, AT1222
Overall Depth
13 in
Series
AT1000
Product Type
Titration Application Pack
Overall Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP0003.AT1112
- Zoro #
- G623355928
- UPC #
- -
- Country of Origin
- United Kingdom
- Compatible Manufacturer Part Number
- AT1112, AT1122, AT1222
- Item
- Water Testing Equipment & Meters
- Series
- AT1000
- Product Type
- Titration Application Pack
- Test Parameters
- Ca & Mg Hardness (ISE)
- Compatible Brand
- Hach
- Includes
- Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
- Compatible Series
- TitraLab AT1000
Dimensions
- Overall Depth
- 13 in
- Overall Height
- 12 in
- Overall Width
- 12 in
Description
Water Testing Equipment/Meters,12 in H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.