Water Testing Equipment/Meters, 19 in H
- Mfr # AT1122.97
- Zoro # G423356323
product price:Â
$
9,537.99
/ea
Free Shipping & Returns
Key Features
Measurement Modes
Blank, End Point, Inflection Point Sample, QC Sample, QC Sample with Blank, Sample with Blank
Data Transfer Type
Wired
Calibration Interval
User-Defined
Data Storage Capacity
Last 10 Calibrations, Stores Last 100 Samples
Calibration Type
Electrode Calibration, Titrant Calibration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT1122.97
- Zoro #
- G423356323
- UPC #
- -
- Country of Origin
- Germany
- Measurement Modes
- Blank, End Point, Inflection Point Sample, QC Sample, QC Sample with Blank, Sample with Blank
- Data Transfer Type
- Wired
- Calibration Interval
- User-Defined
- Data Storage Capacity
- Last 10 Calibrations, Stores Last 100 Samples
- Calibration Type
- Electrode Calibration, Titrant Calibration
- Operating Voltage
- 100 to 240V AC
- Operating Frequency
- 50/60 Hz
- Operating Humidity - Minimum
- 20 %
- Operating Temperature - Maximum
- 35 Degrees C
- Number of Pumps Included
- 2
- Series
- AT1000
- Pump Type
- Peristaltic Pump
- Compatible Accessories
- Balance, Barcode Reader, Keyboard, Mouse, PC Software, Printer, Propeller Stirrer, Sample Changer, Sampling Pump
- Operating Humidity - Maximum
- 80 %
- Standards
- EMC IEC/EN 61326-1, IEC/EN 61010-1
- Item
- Water Testing Equipment & Meters
- Flow Rate
- 100 mL/min
Dimensions
- Overall Depth
- 23 13/16 in
- Overall Height
- 19 in
- Manufacturer Warranty Length
- 12 mo
- Overall Width
- 14 3/16 in
Description
Water Testing Equipment/Meters,19 in H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.