Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters
- Mfr # 2082800
- Zoro # G223355571
product price:Â
$
1,418.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage
115 V
Wavelength
254 nm
Bulb Base Type
Pencil Type
Wire Rope Length
11 1/16 in
Includes
UV Goggles, UV Lamp/Power Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2082800
- Zoro #
- G223355571
- UPC #
- -
- Country of Origin
- United States
- Operating Voltage
- 115 V
- Bulb Base Type
- Pencil Type
- Includes
- UV Goggles, UV Lamp/Power Supply
- Operating Frequency
- 60 Hz
- Standards
- UL/CSA APPROVED BY ETL
- Item
- Water Testing Equipment & Meters
Dimensions
- Wavelength
- 254 nm
- Wire Rope Length
- 11 1/16 in
- Overall Diameter
- 2 1/8 in
- Cord Length
- 16 in
- Overall Length
- 11 1/16 in
- Length
- 11 1/16 in
Description
Water Testing Equipment/Meters
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.