Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 3/8 in H
- Mfr # LZE136
- Zoro # G023355504
product price:Â
$
43.89
/ea
Key Features
Overall Depth
5 in
Overall Height
3/8 in
Product Type
Magnetic Bar
Overall Width
3 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZE136
- Zoro #
- G023355504
- UPC #
- -
- Country of Origin
- Germany
- Item
- Water Testing Equipment & Meters
- Product Type
- Magnetic Bar
Dimensions
- Overall Depth
- 5 in
- Overall Height
- 3/8 in
- Overall Width
- 3 9/16 in
Description
Water Testing Equipment/Meters,3/8 in H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.