Enduro Gel System, Length 10cm, 500mL
- Mfr # E1015-10
- Zoro # G3013729
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Includes
1 x 16 Tooth Comb, 1 x 20 Tooth Comb
Overall Width
17.5 cm
Overall Length
26 1/2 cm
Gel Width
15 cm
Sample Capacity
140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1015-10
- Zoro #
- G3013729
- UPC #
- -
- Country of Origin
- Unknown
- Includes
- 1 x 16 Tooth Comb, 1 x 20 Tooth Comb
- Item
- Enduro Gel System
- Sample Capacity
- 140
- Volume
- 500 mL
Dimensions
- Overall Width
- 17.5 cm
- Overall Length
- 26 1/2 cm
- Gel Width
- 15 cm
- Overall Height
- 9 cm
- Gel Length
- 10cm
Description
Enduro Gel System, Gel Length 10cm, Gel Width 15cm, Overall Height 9cm, Overall Width 17-1/2cm, Overall Length 26-1/2cm, Volume 500mL, Sample Capacity 140, Includes 1 x 16 Tooth Comb, 1 x 20 Tooth Comb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.