Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 5/8 in H
- Mfr # LZE120
- Zoro # G723358430
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Product Type
Desiccant Tube
Overall Height
5/8 in
Overall Width
4 in
Overall Depth
6 3/4 in
Includes
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZE120
- Zoro #
- G723358430
- UPC #
- -
- Country of Origin
- Germany
- Product Type
- Desiccant Tube
- Item
- Water Testing Equipment & Meters
- Includes
- Cotton
Dimensions
- Overall Height
- 5/8 in
- Overall Width
- 4 in
- Overall Depth
- 6 3/4 in
Description
Water Testing Equipment/Meters,5/8 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.