Water Testing Equipment/Meters, 7 1/4" H
- Mfr # 5197100
- Zoro # G923352627
product price:Â
$
874.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5/8 in
Overall Width
3 5/8 in
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
0 Degrees C
Includes
Funnel, Spacer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5197100
- Zoro #
- G923352627
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Testing Equipment & Meters
- Operating Temperature - Maximum
- 50 Degrees C
- Operating Temperature - Minimum
- 0 Degrees C
- Includes
- Funnel, Spacer
- Product Type
- BOD Accessories Kit
Dimensions
- Overall Depth
- 5/8 in
- Overall Width
- 3 5/8 in
- Manufacturer Warranty Length
- 0 mo
- Overall Height
- 7 1/4 in
Description
Water Testing Equipment & Meters, Includes Funnel, Spacer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.