Water Testing Equipment/Meters, 7 3/16" H
- Mfr # AP0012.AT1122
- Zoro # G623353566
product price:Â
$
2,182.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Hach
Includes
Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
Compatible Series
TitraLab AT1000
Overall Height
7 3/16 in
Product Type
Titration Application Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP0012.AT1122
- Zoro #
- G623353566
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 7 3/16 in
- Overall Width
- 16 3/4 in
- Overall Depth
- 11 7/8 in
Details
- Compatible Brand
- Hach
- Includes
- Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
- Compatible Series
- TitraLab AT1000
- Product Type
- Titration Application Pack
- Test Parameters
- Free & Total SO2 in Wine
- Item
- Water Testing Equipment & Meters
- Compatible Manufacturer Part Number
- AT1122, AT1222
- Series
- AT1000
Description
Water Testing Equipment/Meters,7 3/16" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.