Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 9 1/16" H
- Mfr # 1690001
- Zoro # G623355508
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Includes
(5) Straight Delivery Tubes; Hard-Sided Carrying Case
Overall Height
9 1/16 in
Operating Temperature - Maximum
35 Degrees C
Overall Width
5 7/8 in
Overall Depth
6 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1690001
- Zoro #
- G623355508
- UPC #
- -
- Country of Origin
- China
- Includes
- (5) Straight Delivery Tubes; Hard-Sided Carrying Case
- Operating Temperature - Maximum
- 35 Degrees C
- Item
- Water Testing Equipment & Meters
Dimensions
- Overall Height
- 9 1/16 in
- Overall Width
- 5 7/8 in
- Overall Depth
- 6 15/16 in
Description
Water Testing Equipment/Meters,9 1/16" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.