Shop HACH
See all product information
Create Account
Sensor, 8 3/4 in H
- Mfr # LDO10105
- Zoro # G821908896
product price:Â
$
2,170.99
/ea
Free Shipping & Returns
Key Features
Includes
5 m Cable, Do Cap, Ldo101 Intellical Rugged Luminescent Dissolved Oxygen (Ldo) Probe, Protective Shroud Kit
Sub-Category
Sensors
Range
0.05 to 20 mg/L
Overall Length
8 3/4 in
Operating Temperature - Minimum
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDO10105
- Zoro #
- G821908896
- UPC #
- -
- Country of Origin
- United States
- Includes
- 5 m Cable, Do Cap, Ldo101 Intellical Rugged Luminescent Dissolved Oxygen (Ldo) Probe, Protective Shroud Kit
- Sub-Category
- Sensors
- Range
- 0.05 to 20 mg/L
- Operating Temperature - Minimum
- 32 Degrees F
- For Use With
- HQD Series Laboratory and Portable meters
- Shelf Life
- 12 mo
- Item
- Sensor
- Disposability
- Reusable
- Body Material
- ABS Plastic, Polycarbonate, Stainless Steel
- Product Type
- Sensor
- Recommended Use
- Municipal Water, Potable Water, Production Water, Surface Water
- Series
- IntelliCal
- Material
- ABS Plastic, Polycarbonate, Stainless Steel
- Operating Temperature - Maximum
- 122 Degrees F
- Test Parameters
- Dissolved Oxygen
- Shell Material
- ABS Plastic, Polycarbonate, Stainless Steel
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- ABS Plastic, Polycarbonate, Stainless Steel
Dimensions
- Overall Length
- 8 3/4 in
- Overall Width
- 2 1/4 in
- Manufacturer Warranty Length
- 3 yr
- Cable Length
- 5 m
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Sensor, Tip Shape Not Applicable, Body Material ABS Plastic, Polycarbonate, Stainless Steel, Cable Length 5 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Municipal Water, Potable Water, Production Water, Surface Water, Includes 5 m Cable, Do Cap, Ldo101 Intellical Rugged Luminescent Dissolved Oxygen (Ldo) Probe, Protective Shroud Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.