Water Testing Equipment/Meters
- Mfr # AP0007.AT1122
- Zoro # G723359215
product price:Â
$
2,269.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
11 7/8 in
Compatible Series
TitraLab AT1000
Test Parameters
Chlorine Dioxide, Chlorite, Free & Total Chlorine, Sulfite
Compatible Brand
Hach
Product Type
Titration Application Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP0007.AT1122
- Zoro #
- G723359215
- UPC #
- -
- Country of Origin
- United States
- Compatible Series
- TitraLab AT1000
- Item
- Water Testing Equipment & Meters
- Test Parameters
- Chlorine Dioxide, Chlorite, Free & Total Chlorine, Sulfite
- Compatible Brand
- Hach
- Product Type
- Titration Application Pack
- Compatible Manufacturer Part Number
- AT1122, AT1222
- Series
- AT1000
- Includes
- Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Pre-Programmed Application on USB Stick
Dimensions
- Overall Depth
- 11 7/8 in
- Overall Width
- 16 11/16 in
- Overall Height
- 6 15/16 in
Description
Water Testing Equipment/Meters
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.