Water Testing Equipment/Meters, 18 5/8" H
- Mfr # AT1112.97
- Zoro # G223352563
product price:Â
$
8,513.99
/ea
Free Shipping & Returns
Key Features
Compatible Accessories
Balance, Barcode Reader, Keyboard, Mouse, PC Software, Printer, Propeller Stirrer, Sample Changer, Sampling Pump
Flow Rate
100 mL/min
Operating Temperature - Maximum
35 Degrees C
Data Transfer Type
Wired
Operating Humidity - Minimum
21 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AT1112.97
- Zoro #
- G223352563
- UPC #
- -
- Country of Origin
- Germany
- Compatible Accessories
- Balance, Barcode Reader, Keyboard, Mouse, PC Software, Printer, Propeller Stirrer, Sample Changer, Sampling Pump
- Item
- Water Testing Equipment & Meters
- Flow Rate
- 100 mL/min
- Operating Temperature - Maximum
- 35 Degrees C
- Data Transfer Type
- Wired
- Operating Humidity - Minimum
- 21 %
- Number of Pumps Included
- 1
- Standards
- EMC IEC/EN 61326-1, IEC/EN 61010-1
- Pump Type
- Peristaltic Pump
- Operating Voltage
- 100 to 240V AC
- Operating Frequency
- 50/60 Hz
- Series
- AT1000
- Operating Humidity - Maximum
- 81 %
- Measurement Modes
- Blank, End Point, Inflection Point Sample, QC Sample, QC Sample with Blank, Sample with Blank
- Calibration Interval
- User-Defined
- Calibration Type
- Electrode Calibration, Titrant Calibration
- Data Storage Capacity
- Last 10 Calibrations, Stores Last 100 Samples
Dimensions
- Overall Width
- 14 in
- Overall Height
- 18 5/8 in
- Overall Depth
- 23 11/16 in
- Manufacturer Warranty Length
- 12 mo
Description
Water Testing Equipment/Meters,18 5/8" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.