Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters
- Mfr # AP0013.AT1222
- Zoro # G023357607
product price:Â
$
4,497.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
TitraLab AT1000
Overall Depth
19 3/8 in
Compatible Brand
Hach
Product Type
Titration Application Pack
Compatible Manufacturer Part Number
AT1222
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP0013.AT1222
- Zoro #
- G023357607
- UPC #
- -
- Country of Origin
- United States
- Compatible Series
- TitraLab AT1000
- Compatible Brand
- Hach
- Product Type
- Titration Application Pack
- Compatible Manufacturer Part Number
- AT1222
- Item
- Water Testing Equipment & Meters
- Includes
- 1 L Glass Bottle, Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
- Test Parameters
- Free & Total SO2 in Wine, pH, Total Acidity
- Series
- AT1000
Dimensions
- Overall Depth
- 19 3/8 in
- Overall Height
- 11 15/16 in
- Overall Width
- 21 1/16 in
Description
Water Testing Equipment/Meters
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.