Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 5 1/8" H
- Mfr # LZE142
- Zoro # G323359141
product price:Â
$
1,375.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 1/8 in
Includes
Connecting Cable, Tubing
Compatible Series
AT1000
Product Type
Sample Leveling Pump
Overall Width
10 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZE142
- Zoro #
- G323359141
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 5 1/8 in
- Overall Width
- 10 15/16 in
- Overall Depth
- 5 11/16 in
Details
- Includes
- Connecting Cable, Tubing
- Item
- Water Testing Equipment & Meters
- Compatible Series
- AT1000
- Product Type
- Sample Leveling Pump
Description
Water Testing Equipment/Meters,5 1/8" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.