Water Testing Equipment/Meters
- Mfr # LZE108
- Zoro # G723357457
product price:Â
$
28.75
/ea
Key Features
Compatible Manufacturer Part Number
AS1000, AT1000
Overall Depth
9 13/16 in
Overall Height
2 15/16 in
Overall Width
6 15/16 in
Product Type
Beaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZE108
- Zoro #
- G723357457
- UPC #
- -
- Country of Origin
- Germany
- Compatible Manufacturer Part Number
- AS1000, AT1000
- Item
- Water Testing Equipment & Meters
- Product Type
- Beaker
Dimensions
- Overall Depth
- 9 13/16 in
- Overall Height
- 2 15/16 in
- Overall Width
- 6 15/16 in
Description
Water Testing Equipment/Meters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.