Shop SPECTRUM
See all product information
Create Account
Phosphoric Acid, Reagent, ACS, 100mL
- Mfr # P1095-100ML
- Zoro # G7949912
product price:Â
$
61.89
/ea
Key Features
Form
Liquid
Chemical Grade
ACS
Chemical Formula
H3PO4
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1095-100ML
- Zoro #
- G7949912
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- Form
- Liquid
- Chemical Grade
- ACS
- Chemical Formula
- H3PO4
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Molecular Weight
- 98
- Shipping Restrictions
- UN1805, Phosphoric Acid Solution, 8, PG III
- CAS Number
- 7664-38-2
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Phosphoric Acid
- Container Material
- Amber Glass
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 100 mL
- Quantity
- 100
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 mL
Description
Phosphoric Acid, Concentration Not Applicable, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 mL, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.