Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Light, Quartz, 12V, 6-1/2" L

  • Mfr # BUL16-HS7

  • Zoro # G9909265


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Powder Coated
Width
2 1/8 in
Lumens
600 lm
Voltage
12V AC
Lamp Type
MR-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUL16-HS7
Zoro #
G9909265
UPC #
783352020109
Country of Origin
Mexico

Dimensions

Width
2 1/8 in
Length (In.)
6 1/2 in
Width (In.)
2 1/8 in
Length
6 1/2 in
Overall Length
6 1/2 in
Overall Height
10 in
Overall Width
2 1/8 in

Details

Item
Accent Light
Housing Finish
Powder Coated
Lumens
600 lm
Voltage
12V AC
Lamp Type
MR-16
Lamp Included
No
Standards
cETL Listed, ETL
Type
Quartz
Mounting
Inground
Number of Circuits
1
Housing Material
Polycarbonate
Max. Wattage
35
Fixture Housing Color
Bronze
Fixture Mounting Location
Ground
Light Technology
LED
Fixture Wattage
35 W
Mount Type
Ground Stake
Housing Color
Bronze
Light Output
600 lm
Includes Lamp
No Lamp Included

Description

Accent Light, Fixture Mounting Location Ground, Lumens 600 lm, Fixture Wattage 35 W, Voltage 12V AC, Fixture Housing Color Bronze, Light Technology LED, Mount Type Ground Stake, Color Temperature Not Applicable, Width 2 1/8 in, Includes Lamp No Lamp Included, Housing Material Polycarbonate, Standards cETL Listed, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.