This item is Discontinued.

Hadco In-Grade Light, 120VAC, 17" H, 25W, 4000K I35NNFC

In-Grade Light, 120VAC, 17" H, 25W, 4000K (Discontinued)

  • Mfr # I35NNFC
  • Zoro # G9910665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I35NNFC
Zoro #
G9910665
UPC #
783352023933
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Length
14-5/8"
Width
11"
Height
17"

Details

Lumens Per Watt
80.0
Rated Life
50,000 hr.
Includes
Module
Color Temperature
4000K
Protection Rating
IP68
Watts
25
CRI
80
Housing Color
Bronze
Voltage
120VAC
Item
In-Grade Light
Number of LEDs
12
Operating Temp. Range
25 Degrees to 40 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
ETL, cETL Listed
Lumens
900 lm
Housing Material
Fiberglass Reinforced Polyester Composite, Cast Bronze
Color Temp.
4000K
Light Distribution
Narrow Flood
Light Distribution Shape
NEMA 4x4
Fixture Wattage
25W
Fixture Housing Color
Bronze
Color Rendering Index
80
Mount Type
Inground
Fixture Mounting Location
Ground
Lumens per Watt
80.0

Description

In-Grade Light, Fixture Mounting Location Ground, Lumens 900 lm, Fixture Wattage 25W, Voltage 120V AC, Light Distribution Shape NEMA 4x4, Fixture Housing Color Bronze, Mount Type Inground, Color Temperature 4000 K, Color Rendering Index 80, Height 17 in, Width 11 in, Rated Life 50,000 hr, Lumens per Watt 80.0, Standards ETL, cETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.