This item is Discontinued.

Hadco In-Grade Light, 120VAC, 6" H, 12W, 4000K I15NFLC

In-Grade Light, 120VAC, 6" H, 12W, 4000K (Discontinued)

  • Mfr # I15NFLC
  • Zoro # G9910349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I15NFLC
Zoro #
G9910349
UPC #
783352023735
Country of Origin
United States

Dimensions

Width
3 1/2 in
Length
9 3/4 in
Height
6 in
Manufacturers Warranty Length
5 yr

Details

Housing Color
Bronze
Operating Temp. Range
25 Degrees to 40 Degrees C
Lumens Per Watt
80.0
Housing Material
Fiberglass Reinforced Polyester Composite, Cast Bronze
Standards
ETL, cETL Listed
Protection Rating
IP68
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
4000K
Color Temperature
4000 K
CRI
80
Includes
Module
Lumens
800 lm
Number of LEDs
12
Watts
12
Light Distribution
Flood
Item
In-Grade Light
Voltage
120V AC
Rated Life
50,000 hr
Mount Type
Inground
Fixture Housing Color
Bronze
Color Rendering Index
80
Fixture Mounting Location
Ground
Light Distribution Shape
NEMA 5x5
Fixture Wattage
12W
Lumens per Watt
80.0

Description

In-Grade Light, Fixture Mounting Location Ground, Lumens 800 lm, Fixture Wattage 12W, Voltage 120V AC, Light Distribution Shape NEMA 5x5, Fixture Housing Color Bronze, Mount Type Inground, Color Temperature 4000 K, Color Rendering Index 80, Height 6 in, Width 3 1/2 in, Rated Life 50,000 hr, Lumens per Watt 80.0, Standards ETL, cETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.