This item is Discontinued.

Hadco In-Grade Light, 120VAC, 6" H, 12W, 4000K I15SSNFC

In-Grade Light, 120VAC, 6" H, 12W, 4000K (Discontinued)

  • Mfr # I15SSNFC
  • Zoro # G9910516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I15SSNFC
Zoro #
G9910516
UPC #
783352023810
Country of Origin
United States

Dimensions

Length
9-3/4"
Height
6"
Manufacturers Warranty Length
5 yr.
Width
3-1/2"

Details

Operating Temp. Range
25 Degrees to 40 Degrees C
Includes
Module
Light Distribution
Narrow Flood
Protection Rating
IP68
Watts
12
Item
In-Grade Light
Housing Material
Fiberglass Reinforced Polyester Composite, Cast Stainless Steel
Rated Life
50,000 hr.
Color Temperature
4000K
Number of LEDs
12
CRI
80
Standards
ETL, cETL Listed
Color Temp.
4000K
Voltage
120VAC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens
800 lm
Lumens Per Watt
80.0
Housing Color
Silver
Fixture Mounting Location
Ground
Color Rendering Index
80
Mount Type
Inground
Fixture Housing Color
Silver
Fixture Wattage
12W
Light Distribution Shape
NEMA 4x4
Lumens per Watt
80.0

Description

In-Grade Light, Fixture Mounting Location Ground, Lumens 800 lm, Fixture Wattage 12W, Voltage 120V AC, Light Distribution Shape NEMA 4x4, Fixture Housing Color Silver, Mount Type Inground, Color Temperature 4000 K, Color Rendering Index 80, Height 6 in, Width 3 1/2 in, Rated Life 50,000 hr, Lumens per Watt 80.0, Standards ETL, cETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.