Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hadco In-Grade Light, 12VAC, 5" H, 3000K IL9DW-A

In-Grade Light, 12VAC, 5" H, 3000K (Discontinued)

  • Mfr # IL9DW-A
  • Zoro # G9910848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IL9DW-A
Zoro #
G9910848
UPC #
783352021588
Country of Origin
United States

Dimensions

Height
5"
Length
4-7/64"
Manufacturers Warranty Length
5 yr.
Width
4-7/64"

Details

Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
70
Housing Color
black
Includes
Driver with Integral Switch, Inter-Changeable Lens, Inter-Changeable Lens
Rated Life
50,000 hr.
Watts
2/10
Light Distribution
Flood
Operating Temp. Range
25 Degrees to 40 Degrees C
Lumens
681, 111 lm
Protection Rating
IP68
Voltage
12VAC
Number of LEDs
22
Color Temp.
3000K
Item
In-Grade Light
Color Temperature
3000K
Lumens Per Watt
80.0
Housing Material
Glass Filled Polyester
Standards
UL, cUL, ETL, cETL Listed
Fixture Wattage
10W
Color Rendering Index
70
Fixture Housing Color
Black
Mount Type
Inground
Fixture Mounting Location
Ground
Lumens per Watt
80.0

Description

In-Grade Light, Fixture Mounting Location Ground, Lumens 681, 111 lm, Fixture Wattage 10W, Voltage 12V AC, Fixture Housing Color Black, Mount Type Inground, Color Temperature 3000 K, Color Rendering Index 70, Height 5 in, Width 4 7/64 in, Rated Life 50,000 hr, Lumens per Watt 80.0, Standards UL, cUL, ETL, cETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.