Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bollard, 120VAC, 30" H, 9.5W, 2700K

  • Mfr # DB30HA012LE

  • Zoro # G9910175


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K
Lumens
800 lm
Watts
9.5
Rated Life
25,000 hr
Color Temp.
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB30HA012LE
Zoro #
G9910175
UPC #
783352022950
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Length
6"
Width
6 in
Height
31 3/4 in
Overall Height
31 3/4 in
Overall Width
6 in

Details

Color Temperature
2700K
Lumens
800 lm
Watts
9.5
Rated Life
25,000 hr
Color Temp.
2700K
Item
LED Bollard
Housing Color
Bronze
Protection Rating
IP66
Includes
(3) 3/8 in x 8 in Anchor Rods, Ballast Assembly Mounted to Aluminum Plate Inside The Base, Base Plate with (3) 5/16 in to 18 in Flat Head Hex Key Stainless Steel Tamper Resistant Screws
Standards
cETL Listed, ETL
Housing Material
Aluminum
Operating Temp. Range
25 Degrees to 40 Degrees C
CRI
75
Number of LEDs
1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Voltage
120V AC
Lumens Per Watt
84.2
Light Distribution
360 Degrees
Fixture Wattage
9.5 W
Color Rendering Index
75
Fixture Housing Color
Bronze
Bollard Top Shape
Round
Lumens per Watt
84.2 lm/W
IP Rating
IP66
Minimum Run Time
50,000 hr
Light Distribution Type - IESNA
Type IV
Operating Temperature - Maximum
40 Degrees C
Lumen Selectable
Not Selectable
Light Distribution Type - NEMA
NEMA 5x5
Color Selectable
Not Selectable
Light Output
800 lm
Operating Temperature - Minimum
25 Degrees C

Description

LED Bollard, Height 31 3/4 in, Lumens 800 lm, Fixture Wattage 9.5 W, Voltage 120V AC, Bollard Top Shape Round, Fixture Housing Color Bronze, Color Temperature 2700K, Color Rendering Index 75, Width 6 in, Rated Life 25,000 hr, IP Rating IP66, Lumens per Watt 84.2 lm/W, Standards cETL Listed, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.