Bathroom Partition Door, Slate, 34"W
- Mfr # X10034-231
- Zoro # G124961598
product price:Â
$
356.99
/ea
Key Features
Product Type
Bathroom Partition Components
Inner Core Type
High Density Polyethylene
ADA Compliant
ADA Compliant
Width
34 in
Color
Slate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X10034-231
- Zoro #
- G124961598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 34 in
- Height
- 55 in
- Depth
- 1 in
- Thickness
- 1 in
Details
- Product Type
- Bathroom Partition Components
- Inner Core Type
- High Density Polyethylene
- ADA Compliant
- ADA Compliant
- Color
- Slate
- Component Type
- Door
- Material
- Solid Plastic HDPE
- Item
- Bathroom Partition Door
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Finish
- Matte
- Shell Material
- Solid Plastic HDPE
- Wire Color
- Slate
Description
Bathroom Partition Door, Component Type Door, Thickness 1 in, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Finish Matte, Inner Core Type High Density Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.