Shop HADRIAN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bathroom Partition Door
Mfr # X10022-231
Zoro # G024479957
product price:Â
$
234.99
/ea
Key Features
Includes Privacy Gap Cover
Privacy Gap Cover Not Included
Product Type
Bathroom Partition Components
Inner Core Type
High Density Polyethylene
Height
55 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X10022-231
- Zoro #
- G024479957
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Partition Door
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Product Type
- Bathroom Partition Components
- Inner Core Type
- High Density Polyethylene
- Color
- Slate
- Finish
- Matte
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- ADA Compliant
- ADA Compliant
- Component Type
- Door
- Material
- Solid Plastic HDPE
Description
Bathroom Partition Door, Component Type Door, Thickness 1 in, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Finish Matte, Inner Core Type High Density Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.