ConcealedHingeKit, Zamac, Chrome
- Mfr # 605010
- Zoro # G016664064
product price:Â
$
55.59
/ea
Key Features
Compatible Manufacturer Part Number
510022-510,510022-535,510022-621,510022-900,510023-510,510023-535,510023-621,510023-900,510024-510,510024-535,510024-621,510024-900,510026-510,510026-535,510026-621,510026-900,510032-510,510032-535,510032-621,510032-900,510034-510,510034-535,510034-621,510034-900,510036-510,510036-535,510036-621,510036-900,510037-510,510037-535,510037-621,510037-900,610071
Material
Chrome Zamac
Hardware Pieces Included
Coat Hook And Bumper, Female Cam, Lower Hinge Assembly, Male Cam Assembly, Upper Hinge Assembly, Upper Hinge Pin, (6) Screw #12 x 5/8" 6 Lobe Zinc
Compatible Manufacturer Model Number
510022-510,510022-535,510022-621,510022-900,510023-510,510023-535,510023-621,510023-900,510024-510,510024-535,510024-621,510024-900,510026-510,510026-535,510026-621,510026-900,510032-510,510032-535,510032-621,510032-900,510034-510,510034-535,510034-621,510034-900,510036-510,510036-535,510036-621,510036-900,510037-510,510037-535,510037-621,510037-900,610071
Product Type
Concealed Hinge Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605010
- Zoro #
- G016664064
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Concealed Hinge Kit
- Compatible Manufacturer Part Number
- 510022-510,510022-535,510022-621,510022-900,510023-510,510023-535,510023-621,510023-900,510024-510,510024-535,510024-621,510024-900,510026-510,510026-535,510026-621,510026-900,510032-510,510032-535,510032-621,510032-900,510034-510,510034-535,510034-621,510034-900,510036-510,510036-535,510036-621,510036-900,510037-510,510037-535,510037-621,510037-900,610071
- Material
- Chrome Zamac
- Hardware Pieces Included
- Coat Hook And Bumper, Female Cam, Lower Hinge Assembly, Male Cam Assembly, Upper Hinge Assembly, Upper Hinge Pin, (6) Screw #12 x 5/8" 6 Lobe Zinc
- Compatible Manufacturer Model Number
- 510022-510,510022-535,510022-621,510022-900,510023-510,510023-535,510023-621,510023-900,510024-510,510024-535,510024-621,510024-900,510026-510,510026-535,510026-621,510026-900,510032-510,510032-535,510032-621,510032-900,510034-510,510034-535,510034-621,510034-900,510036-510,510036-535,510036-621,510036-900,510037-510,510037-535,510037-621,510037-900,610071
- Product Type
- Concealed Hinge Kit
- Finish
- Chrome-Plated
- Compatible with Brand
- Hadrian
- Compatible with Manufacturer Model Number
- 510022-510,510022-535,510022-621,510022-900,510023-510,510023-535,510023-621,510023-900,510024-510,510024-535,510024-621,510024-900,510026-510,510026-535,510026-621,510026-900,510032-510,510032-535,510032-621,510032-900,510034-510,510034-535,510034-621,510034-900,510036-510,510036-535,510036-621,510036-900,510037-510,510037-535,510037-621,510037-900,610071
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Chrome Zamac
- Compatible Material
- Powder Coated Steel
Description
Concealed Hinge Kit, Compatible Manufacturer Part Number 510022-510, 510022-535, 510022-621, 510022-900, 510023-510, 510023-535, 510023-621, 510023-900, 510024-510, 510024-535, 510024-621, 510024-900, 510026-510, 510026-535, 510026-621, 510026-900, 510032-510, 510032-535, 510032-621, 510032-900, 510034-510, 510034-535, 510034-621, 510034-900, 510036-510, 510036-535, 510036-621, 510036-900, 510037-510, 510037-535, 510037-621, 510037-900, 610071
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.