Zoro Homepage

Headrail Bracket, Chrome Zamac

  • Mfr # 607110

  • Zoro # G116663936


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Maximum Panel Thickness
1 in
Overall Height
1 5/8 in
Finish
Plated
Overall Depth
3/4 in
Features
Secure Headrail Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607110
Zoro #
G116663936
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Panel Thickness
1 in
Overall Height
1 5/8 in
Overall Depth
3/4 in
Overall Width
2 1/2 in

Details

Item
Headrail Bracket
Finish
Plated
Features
Secure Headrail Brackets
Compatible Manufacturer Part Number
610053, 610071, 610072
Material
Chrome Zamac

Description

Headrail Bracket, Compatible Manufacturer Part Number 610053, 610071, 610072, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness 1 in, Overall Depth 3/4 in, Overall Height 1 5/8 in, Overall Width 2 1/2 in, Product Type Headrail Bracket, Features Secure Headrail Brackets, Finish Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.