Zoro Homepage

Headrail End Cap, Aluminum

  • Mfr # 607220

  • Zoro # G516663994


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Material
Aluminum
Overall Height
1 3/4 in
Maximum Panel Thickness
1 in
Compatible Manufacturer Part Number
580060, 580074, 580096
Features
Fasten Headrail to the Headrail Wall Brackets, Install Headrail End Cap if Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607220
Zoro #
G516663994
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in
Maximum Panel Thickness
1 in
Overall Depth
1 in
Overall Width
1 1/4 in

Details

Material
Aluminum
Item
Headrail End Cap
Compatible Manufacturer Part Number
580060, 580074, 580096
Features
Fasten Headrail to the Headrail Wall Brackets, Install Headrail End Cap if Required

Description

Headrail End Cap, Compatible Manufacturer Part Number 580060, 580074, 580096, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Aluminum, Maximum Panel Thickness 1 in, Overall Depth 1 in, Overall Height 1 3/4 in, Overall Width 1 1/4 in, Product Type Headrail End Cap, Features Fasten Headrail to the Headrail Wall Brackets, Install Headrail End Cap if Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.