Shop HADRIAN
See all product information
Create Account
HeadrailAlcoveB/WallsKit, Zamac, Chrome
- Mfr # 600423
- Zoro # G716664708
product price:Â
$
39.59
/ea
Key Features
Maximum Panel Thickness
1 1/4 in
Material
Chrome Zamac
Compatible Manufacturer Part Number
530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,560157- 535,560157-510,560157-621,560157-900,580060,580074,580096
Hardware Pieces Included
Compatible Manufacturer Model Number
530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,560157- 535,560157-510,560157-621,560157-900,580060,580074,580096
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600423
- Zoro #
- G716664708
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Panel Thickness
- 1 1/4 in
Details
- Item
- Headrail Alcove B/Walls Kit
- Material
- Chrome Zamac
- Compatible Manufacturer Part Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,560157- 535,560157-510,560157-621,560157-900,580060,580074,580096
- Hardware Pieces Included
- Compatible Manufacturer Model Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,560157- 535,560157-510,560157-621,560157-900,580060,580074,580096
- Compatible with Brand
- Hadrian
- Product Type
- Headrail Alcove B/Walls Kit
- Compatible Material
- Powder Coated Steel, Stainless Steel
- Finish
- Chrome-Plated
- Compatible with Manufacturer Model Number
- 530014-510,530014-535,530014-621,530014-900,530018-510,530018-535,530018-621,530018-900,530024-510,530024-535,530024-621,530024-900,530028-510,530028-535,530028-621,530028-900,530034-510,530034-535,530034-621,530034-900,530040-510,530040-535,530040-621,530040-900,530052-510,530052-535,530052-621,530052-900,530055-510,530055-535,530055-621,530055-900,530058-510,530058-535,530058-621,530058-900,530059-510,530059-535,530059-621,530059-900,530064-510,530064-535,530064-621,530064-900,530070-510,530070-535,530070-621,530070-900,541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,560157- 535,560157-510,560157-621,560157-900,580060,580074,580096
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Chrome Zamac
Description
Headrail Alcove B/Walls Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.