HeadrailBetweenWallKit, Zamac, Chrome
- Mfr # 600424
- Zoro # G316664757
product price:Â
$
39.59
/ea
Key Features
Hardware Pieces Included
Compatible Manufacturer Part Number
541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,580060,580074,580096
Maximum Panel Thickness
1 1/4 in
Material
Chrome Zamac
Compatible with Brand
Hadrian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600424
- Zoro #
- G316664757
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Headrail Between Wall Kit
- Hardware Pieces Included
- Compatible Manufacturer Part Number
- 541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,580060,580074,580096
- Material
- Chrome Zamac
- Compatible with Brand
- Hadrian
- Compatible Material
- Powder Coated Steel, Stainless Steel
- Product Type
- Headrail Between Wall Kit
- Compatible Manufacturer Model Number
- 541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,580060,580074,580096
- Finish
- Chrome-Plated
- Compatible with Manufacturer Model Number
- 541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900,580060,580074,580096
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Chrome Zamac
- Traction Material
- Chrome Zamac
Dimensions
- Maximum Panel Thickness
- 1 1/4 in
Description
Headrail Between Wall Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.