HeadrailCornerKit, Zamac, Chrome
- Mfr # 607200
- Zoro # G016663975
product price:Â
$
17.19
/ea
Key Features
Hardware Pieces Included
Headrail Corner Clip, Headrail End Cap, (2) Headrail Bracket Plated, (2) Pil Hole Cover - Plated, (4) Plastic Anchor #10-12, (4) Screw #12 x 1 3/4" 6 Lobe Zinc, (7) Screw #12 x 5/8" 6 Lobe Zinc
Compatible Manufacturer Part Number
580060, 580074, 580096
Material
Chrome Zamac
Maximum Panel Thickness
1 in
Finish
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 607200
- Zoro #
- G016663975
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Headrail Corner Kit
- Hardware Pieces Included
- Headrail Corner Clip, Headrail End Cap, (2) Headrail Bracket Plated, (2) Pil Hole Cover - Plated, (4) Plastic Anchor #10-12, (4) Screw #12 x 1 3/4" 6 Lobe Zinc, (7) Screw #12 x 5/8" 6 Lobe Zinc
- Compatible Manufacturer Part Number
- 580060, 580074, 580096
- Material
- Chrome Zamac
- Finish
- Chrome-Plated
- Compatible with Brand
- Hadrian
- Product Type
- Headrail Corner Kit
- Compatible Manufacturer Model Number
- 580060, 580074, 580096
- Compatible Material
- Powder Coated Steel, Stainless Steel
- Compatible with Manufacturer Model Number
- 580060, 580074, 580096
- For Manufacturer Part Number
- 580060, 580074, 580096
- Compatible with Mfr. Model Number
- 580060, 580074, 580096
- Shell Material
- Chrome Zamac
- Traction Material
- Chrome Zamac
Dimensions
- Maximum Panel Thickness
- 1 in
Description
Headrail Corner Kit, Compatible Manufacturer Part Number 580060, 580074, 580096, Hardware Pieces Included Headrail Corner Clip, Headrail End Cap, (2) Headrail Bracket Plated, (2) Pil Hole Cover - Plated, (4) Plastic Anchor #10-12, (4) Screw #12 x 1 3/4 In. 6 Lobe Zinc, (7) Screw #12 x 5/8 In. 6 Lobe Zinc, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness 1 in, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.