Shop HADRIAN
See all product information
Create Account
HeadrailPilasterKit, Zamac, Chrome
- Mfr # 604200
- Zoro # G916663938
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Material
Chrome Zamac
Maximum Panel Thickness
1 1/4 in
Hardware Pieces Included
Compatible Manufacturer Part Number
541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900
Compatible with Brand
Hadrian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 604200
- Zoro #
- G916663938
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Panel Thickness
- 1 1/4 in
Details
- Item
- Headrail Pilaster Kit
- Material
- Chrome Zamac
- Hardware Pieces Included
- Compatible Manufacturer Part Number
- 541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900
- Compatible with Brand
- Hadrian
- Compatible Manufacturer Model Number
- 541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900
- Compatible Material
- Stainless Steel
- Finish
- Chrome-Plated
- Product Type
- Headrail Pilaster Kit
- Compatible with Manufacturer Model Number
- 541003-510,541003-535,541003-621,541003-900,541004-510,541004-535,541004-621,541004-900,541005-510,541005-535,541005-621,541005-900,541006-510,541006-535,541006-621,541006-900,541007-510,541007-535,541007-621,541007-900,541008-510,541008-535,541008-621,541008-900,541010-510,541010-535,541010-621,541010-900,541012-510,541012-535,541012-621,541012-900,541014-510,541014-535,541014-621,541014-900,541018-510,541018-535,541018-621,541018-900,541020-510,541020-535,541020-621,541020-900,541023-510,541023-535,541023-621,541023-900,541024-510,541024-535,541024-621,541024-900
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Shell Material
- Chrome Zamac
Description
Headrail Pilaster Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.