Zoro Homepage

Hinge Pin, Aluminum

  • Mfr # 631400

  • Zoro # G916663914


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Overall Height
1 1/2 in
Overall Depth
1/2 in
Material
Aluminum
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631400
Zoro #
G916663914
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 1/2 in
Overall Depth
1/2 in
Overall Width
1/2 in

Details

Item
Hinge Pin
Material
Aluminum

Description

Hinge Pin, Compatible Manufacturer Part Number Not Applicable, Hardware Pieces Included Not Applicable, Includes Not Applicable, Material Aluminum, Maximum Panel Thickness Not Applicable, Overall Depth 1/2 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Product Type Hinge Pin, Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.