Zoro Homepage

Panel Bracket, Chrome Zamac

  • Mfr # 603210

  • Zoro # G116664070


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Overall Width
2 5/8 in
Overall Depth
2 1/2 in
Compatible Manufacturer Part Number
530014-510, 530014-535, 530014-621, 530014-900, 530018-510, 530018-535, 530018-621, 530018-900, 530024-510, 530024-535, 530024-621, 530024-900, 530028-510, 530028-535, 530028-621, 530028-900, 530034-510, 530034-535, 530034-621, 530034-900, 530040-510, 530040-535, 530040-621, 530040-900, 530052-510, 530052-535, 530052-621, 530052-900, 530055-510, 530055-535, 530055-621, 530055-900, 530058-510, 530058-535, 530058-621, 530058-900, 530059-510, 530059-535, 530059-621, 530059-900, 530064-510, 530064-535, 530064-621, 530064-900, 530070-510, 530070-535, 530070-621, 530070-900, 610053, 610071, 610072
Overall Height
1 3/8 in
Material
Chrome Zamac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603210
Zoro #
G116664070
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 5/8 in
Overall Depth
2 1/2 in
Overall Height
1 3/8 in
Maximum Panel Thickness
1 in

Details

Item
Panel Bracket
Compatible Manufacturer Part Number
530014-510, 530014-535, 530014-621, 530014-900, 530018-510, 530018-535, 530018-621, 530018-900, 530024-510, 530024-535, 530024-621, 530024-900, 530028-510, 530028-535, 530028-621, 530028-900, 530034-510, 530034-535, 530034-621, 530034-900, 530040-510, 530040-535, 530040-621, 530040-900, 530052-510, 530052-535, 530052-621, 530052-900, 530055-510, 530055-535, 530055-621, 530055-900, 530058-510, 530058-535, 530058-621, 530058-900, 530059-510, 530059-535, 530059-621, 530059-900, 530064-510, 530064-535, 530064-621, 530064-900, 530070-510, 530070-535, 530070-621, 530070-900, 610053, 610071, 610072
Material
Chrome Zamac
Features
Fasten Stirrup Brackets to Wall
Finish
Chrome

Description

Panel Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.