Shop HADRIAN
See all product information
Create Account
Partition Door, Black, 36 in W
- Mfr # 510036-510
- Zoro # G316663835
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
1 in
Includes Mounting Hardware
No
Component Type
Door
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 510036-510
- Zoro #
- G316663835
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1 in
- Overall Width
- 36 in
- Overall Height
- 58 in
- Depth
- 1 in
- Width
- 36 in
- Height
- 58 in
Details
- Item
- Partition Door
- Color
- Black
- Includes Mounting Hardware
- No
- Component Type
- Door
- ADA Compliant
- ADA Compliant
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Material
- Steel
- Finish
- Powder-Coated
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Shell Material
- Steel
- Wire Color
- Black
Description
Partition Door, Component Type Door, Material Powder Coated Stainless Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Powder-Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.