Partition Panel, Bone, 58 in W
- Mfr # X30058-213
- Zoro # G116665039
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Color
Bone
Thickness
1 in
Component Type
Panel
ADA Compliant
Not ADA Compliant
Material
Solid Plastic HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X30058-213
- Zoro #
- G116665039
- UPC #
- -
- Country of Origin
- United States
- Item
- Partition Panel
- Color
- Bone
- Component Type
- Panel
- ADA Compliant
- Not ADA Compliant
- Material
- Solid Plastic HDPE
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Includes Mounting Hardware
- No
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Finish
- Plastic
- Shell Material
- Solid Plastic HDPE
- Wire Color
- Bone
- Traction Material
- Solid Plastic HDPE
Dimensions
- Thickness
- 1 in
- Overall Width
- 58 in
- Overall Height
- 55 in
- Height
- 55 in
- Width
- 58 in
- Depth
- 1 in
Description
Partition Panel, Component Type Panel, Material HDPE Solid Plastic, Overall Width 58 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware No, Color Bone, ADA Compliant Not ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.