32in Gold Mirrored Glass Handmade Vanity Tray With Handles
- Mfr # 713541
- Zoro # G123438732
product price:Â
$
86.99
/ea
Key Features
Width (In.)
32 in
Capacity
2
Length (In.)
1.63 in
Finish
Glossy
Size
L: 32" x W: 7.875" x H: 1.625"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713541
- Zoro #
- G123438732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 32 in
- Length (In.)
- 1.63 in
- Size
- L: 32" x W: 7.875" x H: 1.625"
- Depth
- 7.88 in
Details
- Capacity
- 2
- Finish
- Glossy
- Material
- Mirrored Glass
- Shape
- Rectangular
- Color
- Gold
- Item
- Trays
Description
Freshen up your space with this convenient and good looking 32-inch gold mirrored glass handmade vanity tray with handles. Designed with handles for easy transport and convenience. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. 1.63-inch h x 32.00-inch w x 7.88-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.