Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition Panel, Silver, 304 SS

  • Mfr # 530018-900

  • Zoro # G316663736


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Includes Mounting Hardware
No
Thickness
1 in
Finish
Brushed
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530018-900
Zoro #
G316663736
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Width
18 in
Overall Height
58 in

Details

Material
304 Stainless Steel
Includes Mounting Hardware
No
Finish
Brushed
Item
Partition Panel
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
ADA Compliant
Yes
Color
Silver
Component Type
Panel

Description

Partition Panel, Component Type Panel, Material 304 Stainless Steel, Overall Width 18 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Silver, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Brushed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.