Partition Panel, Slate, 18 in W
- Mfr # 530018-621
- Zoro # G416663841
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color
Slate
Thickness
1 in
ADA Compliant
ADA Compliant
Component Type
Panel
Includes Mounting Hardware
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530018-621
- Zoro #
- G416663841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1 in
- Overall Width
- 18 in
- Overall Height
- 58 in
- Depth
- 1 in
- Width
- 18 in
- Height
- 58 in
Details
- Item
- Partition Panel
- Color
- Slate
- ADA Compliant
- ADA Compliant
- Component Type
- Panel
- Includes Mounting Hardware
- No
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Material
- Steel
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Finish
- Powder-Coated
- Shell Material
- Steel
- Wire Color
- Slate
Description
Partition Panel, Component Type Panel, Material Powder Coated Stainless Steel, Overall Width 18 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Slate, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Powder-Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.