Shop HADRIAN
See all product information
Create Account
Pilaster, Black, 14 in W
Mfr # 541014-510
Zoro # G516664823
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
1 1/4 in
Overall Height
82 in
Door Swing
In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 541014-510
- Zoro #
- G516664823
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1 1/4 in
- Overall Height
- 82 in
- Overall Width
- 14 in
- Depth
- 1 1/4 in
- Height
- 82 in
- Width
- 14 in
Details
- Item
- Pilaster
- Color
- Black
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Material
- Steel
- Includes Mounting Hardware
- No
- ADA Compliant
- ADA Compliant
- Component Type
- Pilaster
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Finish
- Powder-Coated
Description
Pilaster, Component Type Pilaster, Material Powder Coated Stainless Steel, Overall Width 14 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware No, Color Black, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Powder-Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov