Shop HADRIAN
See all product information
Create Account
Pilaster, Black, 23 in W
Mfr # 541023-510
Zoro # G016664903
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
1 1/4 in
Overall Height
82 in
Includes Mounting Hardware
No
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541023-510
- Zoro #
- G016664903
- UPC #
- -
- Country of Origin
- United States
- Item
- Pilaster
- Color
- Black
- Includes Mounting Hardware
- No
- ADA Compliant
- ADA Compliant
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Material
- Steel
- Component Type
- Pilaster
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Finish
- Powder-Coated
Description
Pilaster, Component Type Pilaster, Material Powder Coated Stainless Steel, Overall Width 23 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware No, Color Black, ADA Compliant ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Powder-Coated