WallHungScreenKit, Zamac, Chrome
- Mfr # 600429
- Zoro # G916664201
product price:Â
$
18.29
/ea
Key Features
Compatible Manufacturer Part Number
520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900
Hardware Pieces Included
(2) Bracket Wall Screen/Chrme, (6) Plastic Anchor #10-12, (6) Screw #12 x 1 3/4" 6 Lobe Zinc, (8) Screw #12 x 5/8" 6 Lobe Zinc
Material
Chrome Zamac
Maximum Panel Thickness
1 in
Compatible Manufacturer Model Number
520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600429
- Zoro #
- G916664201
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Panel Thickness
- 1 in
Details
- Item
- Wall Hung Screen Kit
- Compatible Manufacturer Part Number
- 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900
- Hardware Pieces Included
- (2) Bracket Wall Screen/Chrme, (6) Plastic Anchor #10-12, (6) Screw #12 x 1 3/4" 6 Lobe Zinc, (8) Screw #12 x 5/8" 6 Lobe Zinc
- Material
- Chrome Zamac
- Compatible Manufacturer Model Number
- 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900
- Product Type
- Wall Hung Screen Kit
- Finish
- Chrome-Plated
- Compatible Material
- Powder Coated Steel, Stainless Steel
- Compatible with Brand
- Hadrian
- Compatible with Manufacturer Model Number
- 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900
- For Manufacturer Part Number
- 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900
- Compatible with Mfr. Model Number
- 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900
- Shell Material
- Chrome Zamac
Description
Wall Hung Screen Kit, Compatible Manufacturer Part Number 520118-510, 520118-535, 520118-621, 520118-900, 520124-510, 520124-535, 520124-621, 520124-900, Hardware Pieces Included (2) Bracket Wall Screen/Chrme, (6) Plastic Anchor #10-12, (6) Screw #12 x 1 3/4 In. 6 Lobe Zinc, (8) Screw #12 x 5/8 In. 6 Lobe Zinc, Includes Not Applicable, Material Chrome Zamac, Maximum Panel Thickness 1 in, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.