This item is Discontinued.

Hafele Cabinet Wall 12 in. W Pull-Out HA.545.47.214

Cabinet Wall 12 in. W Pull-Out (Discontinued)

  • Mfr # HA.545.47.214
  • Zoro # G704836391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HA.545.47.214
Zoro #
G704836391
UPC #
841572167407
Country of Origin
China

Description

Use this Wall Pull-Out by Hafele as a pull-out in framed cabinets. With adjustable shelving and an open top shelf, this pull-out is great for extra storage space in your kitchen. Able to hold up to 100 lbs., this pull-out has full extension Accuride ball bearing slides and is available in multiple widths.
• Fits framed cabinet width 12 in.
• Upper wall cabinet pull-out organizer
• Three Shelves (two shelves are adjustable)
• Top shelf is open for easy access
• Full extension Accuride ball bearing slides
• 100 lb. capacity
• Made of prefinished Maple and Birch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.