
2-679-0661 5 AMP HOUR BATTERY BACKUP FOR 2908 & 2909
Mfr # 153208
Zoro # G922779548
product price: $68.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153208
Zoro #
G922779548
UPC #
798550532088
Country of Origin
United States
Description
Applications: Provides up to 2 amp of 12 or 24 volt DC power for all electrified productsUsed with electric locks, strikes, magnetic locks, delayed egress, and magnetic hold opensRegulated modular design allows customization of each power supply to meet any applicationFiltering and output voltage regulation provides protection and ensures the longevity of all system components Accessories: 2-679-0661 - 5 Amp hour battery backup2-679-0662 - 12 VDC output regulator module (Provides 12 VDC, 500mA output while power supply is configured for 24 VDC)2-679-0664 - Universal relay module (Provides 2 programmable relays. See installation instructions for more details)2-679-0703 - Sequencer Module (Provides sequencing commonly used on openings with auto operators)2-679-0704 - Access Control Module (Commonly used to isolate circuit when using access control panels)2-679-0705 - 16 Amp Power Boost Module (Used in high current applications like solenoid latch retraction exits)2-679-0706 - Power Supply Monitor Module Electrical Specifications: 800mA at 115 VAC, 50/60Hz (230 VAC optional)2 A at 12/24 VDC - Field selectable13.5/27 VDC, 500 mA Features: Fire alarm inputSeparate PTC protected charging outputStandard California compliant manual releaseEquipped with a high performance transformer and highly reliable electronic componentsCircuit breaker protected AC input voltage - secondary output and battery backup statusThe regulator maintains the output voltage at 12 or 24 VDC regardless of load changes and battery charging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.