5100 MLT 1-6 ALM Size 1-6 Grade 1 Non-Hold Open Door Closer - Aluminum

  • Mfr # 126470

  • Zoro # G622777707


product price:  $327.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126470
Zoro #
G622777707
UPC #
798550264705
Country of Origin
United States

Description

5100 MLT 1-6 ALM Size 1-6 Grade 1 Non-Hold Open Door Closer - Aluminum BHMA Certified ANSI A156.4, adjustable sizes 1-6. UL/cUL Listed for up to 3 hours. Non-hold open UL10C. Cast iron with full plastic cover. Temperature range for prolonged use is from -40 degree F to 150 degree F. Non-Handed; Tri-Pack - Regular, parallel arm, and top jamb mount. Fits 1 3/4 in thick doors. For use on doors up to 330 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.