This item is Discontinued.

No Product Image Available

6 in x 40 in Door Protection Plate Satin Stainless Steel (Discontinued)

  • Mfr # 054386
  • Zoro # G222777930
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
054386
Zoro #
G222777930
UPC #
041359543862
Country of Origin
United States

Description

Kickplate Certifications: EPDMeets ANSI A156.6 for J101 Metal Armor Plate, J102 Metal Kickplate, and J103 Metal Mop PlateNFPA 80 Standards - 6.4.5 Protection Plates6.4.5.1 - Factory installed protection plates shall be installed in accordance with the listing of the door6.4.5.2 - Field installed protection plates shall be labeled and installed in accordance with their listing6.4.5.3 - Labeling shall not be required where the top of the protection plate is not more than 16 in (406 mm) above the bottom of the door Finishes: US32D Options: UL listed with screw fasteners (must specify UL stamp)Spanner head screwsTorx head screwsRound cornersWrap around side and bottom return

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.