Zoro Homepage

Aluminum Arm 26590187, Aluminum, Aluminum

  • Mfr # 167833

  • Zoro # G4877995


product price: $69.35
/ea

Key Features

Finish
Aluminum
Material
Aluminum
For Use With
5100 Series
Arm Type
Non Hold Open Stop Track Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167833
Zoro #
G4877995
UPC #
-
Country of Origin
United States

Details

Item
Aluminum Arm 26590187
Finish
Aluminum
Material
Aluminum
For Use With
5100 Series
Arm Type
Non Hold Open Stop Track Arm

Description

Aluminum Arm 26590187

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.