Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Plate 5110ALM

  • Mfr # 061739

  • Zoro # G3776423


product price: $30.79
/ea

Key Features

Closer Series
5100
Length
12-3/8"
For Use With
Parallel Arm Mount
Includes
(6) 1/4"-14 x 1-1/2" FPHS Self Drilling (Steel), (6) 1/4"-20 x 1-1/2" FPHS Self Drilling (Steel), (4) 1/4"-20 x 2" FPHS (Steel)
Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
061739
Zoro #
G3776423
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12-3/8"
Width
5"

Details

Item
Drop Plate
Closer Series
5100
Finish
Aluminum
For Use With
Parallel Arm Mount
Includes
(6) 1/4"-14 x 1-1/2" FPHS Self Drilling (Steel), (6) 1/4"-20 x 1-1/2" FPHS Self Drilling (Steel), (4) 1/4"-20 x 2" FPHS (Steel)

Description

Aluminum Plate 5110ALM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.