Zoro Homepage

Bright Brass Office 3850SWTN3SFIC6

  • Mfr # 3850SWTN3SFIC6

  • Zoro # G5412059


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
6 Pin
Finish
Bright Brass
Location Type
Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850SWTN3SFIC6
Zoro #
G5412059
UPC #
-
Country of Origin
United States

Details

Item
Bright Brass Office 3850SWTN3SFIC6
Number of Pins
6 Pin
Finish
Bright Brass
Location Type
Office

Description

Item Bright Brass Office 3850SWTN3SFIC6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.