
Closer Arm, Aluminum, 5100 Series, Right Hand, Hold Open Stop Arm Arm Type
Mfr # 5961ALMR
Zoro # G3781865
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Closer Series
5100 Series
Color
Aluminum
Material
Aluminum Alloy
Hand Orientation
Right Hand
Arm Type
Hold Open Stop Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5961ALMR
Zoro #
G3781865
UPC #
-
Country of Origin
Mexico
Details
Item
Closer Arm
Closer Series
5100 Series
Finish
Aluminum
Color
Aluminum
Material
Aluminum Alloy
Hand Orientation
Right Hand
Arm Type
Hold Open Stop Arm
Interior/Exterior
Interior and Exterior
Standards
BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
For Use with Closer Series
5100
Description
Aluminum Arm 5961ALMR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.